Skip Content
SOCKET SET FLAT PT SSA2 M12-1.75X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET FLAT PT SSA2 M12-1.75X90

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51240.120.0090
  • Mfr. Model # M51240.120.0090
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1013
  • Shipping Weight 6.923 lbs

Technical Specs

  • Item Set Screw
  • Material Stainless Steel A2
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 50
  • Thread Size M12 x 1.75mm
  • Drive Size 6 mm
  • Drive Type Hex Socket
  • Overall Length 90mm
  • Meets D913
  • Point Type Flat
  • Rockwell Hardness HRB 96 - HRC 33
  • Point Material Stainless Steel A2
  • Finish Plain
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list