Skip Content
SOCKET SET FLAT PT SSA2 M12-1.75X55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET FLAT PT SSA2 M12-1.75X55

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51240.120.0055
  • Mfr. Model # M51240.120.0055
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1013
  • Shipping Weight 4.145 lbs

Technical Specs

  • Thread Size M12 x 1.75mm
  • Package Quantity 50
  • Item Set Screw
  • Material A2 Stainless Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Size 6 mm
  • Drive Type Hex Socket
  • Overall Length 55mm
  • Rockwell Hardness HRB 96 - HRC 33
  • Point Type Flat
  • Meets D913
  • Point Material A2 Stainless Steel
  • Finish Plain
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list