Skip Content
SOCKET SET FLAT PT SSA2 M12-1.75X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET FLAT PT SSA2 M12-1.75X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51240.120.0035
  • Mfr. Model # M51240.120.0035
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1013
  • Shipping Weight 2.557 lbs

Technical Specs

  • Material A2 Stainless Steel
  • Item Set Screw
  • Package Quantity 50
  • Drive Size 6 mm
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size M12 x 1.75mm
  • Drive Type Hex Socket
  • Overall Length 35mm
  • Rockwell Hardness HRB 96 - HRC 33
  • Point Type Flat
  • Point Material A2 Stainless Steel
  • Meets D913
  • Finish Plain
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list