Skip Content
SOCKET SET FLAT POINT ZP NO6-32X1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET FLAT POINT ZP NO6-32X1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07860.013.0025
  • Mfr. Model # U07860.013.0025
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.061 lbs

Technical Specs

  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 100
  • Material Alloy Steel
  • Thread Size 6"-32
  • Finish Zinc Plated
  • Item Set Screw
  • Drive Size 1/16"
  • Class 3A
  • Drive Type Hex Socket
  • Overall Length 1/4"
  • Point Type Flat
  • Point Material Alloy Steel
  • Meets ASME B18.3
  • Rockwell Hardness HRC 45 - HRC 53
  • Decimal Equivalent 0.063"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list