Skip Content
SOCKET SET FLAT POINT ZP NO6-32X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET FLAT POINT ZP NO6-32X1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07860.013.0050
  • Mfr. Model # U07860.013.0050
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.136 lbs

Technical Specs

  • Item Set Screw
  • Finish Zinc Plated
  • Material Alloy Steel
  • Package Quantity 100
  • Thread Size 6"-32
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Class 3A
  • Overall Length 1/2"
  • Drive Size 1/16"
  • Drive Type Hex Socket
  • Point Type Flat
  • Meets ASME B18.3
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • Decimal Equivalent 0.063"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list