Skip Content
SOCKET SET FLAT POINT ZP NO4-40X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET FLAT POINT ZP NO4-40X3/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07860.011.0037
  • Mfr. Model # U07860.011.0037
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.066 lbs

Technical Specs

  • Package Quantity 100
  • Finish Zinc Plated
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Item Set Screw
  • Material Alloy Steel
  • Thread Size 4"-40
  • Class 3A
  • Drive Size 0.050"
  • Overall Length 3/8"
  • Drive Type Hex Socket
  • Point Type Flat
  • Rockwell Hardness HRC 45 - HRC 53
  • Meets ASME B18.3
  • Point Material Alloy Steel
  • Decimal Equivalent 0.050"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list