SOCKET SET FLAT POINT ZP M8-1.25X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET FLAT POINT ZP M8-1.25X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07860.080.0008
  • Mfr. Model # M07860.080.0008
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.375 lbs

Technical Specs

  • Item Set Screw
  • Finish Zinc Plated
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 100
  • Material Alloy Steel
  • Thread Size M8 x 1.25mm
  • Drive Size 4 mm
  • Drive Type Hex Socket
  • Meets D913
  • Point Type Flat
  • Rockwell Hardness HRC 45 - HRC 53
  • Overall Length 10mm
  • Point Material Alloy Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list