SOCKET SET FLAT POINT ZP M8-1.25X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET FLAT POINT ZP M8-1.25X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07860.080.0025
  • Mfr. Model # M07860.080.0025
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.565 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Set Screw
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Material Alloy Steel
  • Package Quantity 100
  • Thread Size M8 x 1.25mm
  • Drive Size 4 mm
  • Drive Type Hex Socket
  • Point Type Flat
  • Overall Length 25mm
  • Rockwell Hardness HRC 45 - HRC 53
  • Meets D913
  • Point Material Alloy Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list