Skip Content
SOCKET SET FLAT POINT ZP M6-1X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET FLAT POINT ZP M6-1X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07860.060.0016
  • Mfr. Model # M07860.060.0016
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.529 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Set Screw
  • Package Quantity 100
  • Material Alloy Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Size 5 mm
  • Thread Size M6 x 1mm
  • Rockwell Hardness HRC 45 - HRC 53
  • Overall Length 16mm
  • Drive Type Hex Socket
  • Point Type Flat
  • Meets D913
  • Point Material Alloy Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list