SOCKET SET FLAT POINT ZP M6-1X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET FLAT POINT ZP M6-1X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07860.060.0010
  • Mfr. Model # M07860.060.0010
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.309 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Set Screw
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Material Alloy Steel
  • Thread Size M6 x 1mm
  • Drive Size 5 mm
  • Drive Type Hex Socket
  • Overall Length 10mm
  • Point Type Flat
  • Point Material Alloy Steel
  • Rockwell Hardness HRC 45 - HRC 53
  • Meets D913
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list