Skip Content
SOCKET SET FLAT POINT ZP M4-0.7X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET FLAT POINT ZP M4-0.7X4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07860.040.0004
  • Mfr. Model # M07860.040.0004
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.055 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Set Screw
  • Material Alloy Steel
  • Package Quantity 100
  • Thread Size M4 x 0.7mm
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Overall Length 4mm
  • Drive Type Hex Socket
  • Drive Size 3 mm
  • Point Type Flat
  • Meets D913
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list