SOCKET SET FLAT POINT ZP M4-0.7X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET FLAT POINT ZP M4-0.7X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07860.040.0020
  • Mfr. Model # M07860.040.0020
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.309 lbs

Technical Specs

  • Package Quantity 100
  • Finish Zinc Plated
  • Material Alloy Steel
  • Item Set Screw
  • Thread Size M4 x 0.7mm
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Size 3 mm
  • Drive Type Hex Socket
  • Overall Length 20mm
  • Point Type Flat
  • Meets D913
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list