Skip Content
SOCKET SET FLAT POINT ZP M3-0.5X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET FLAT POINT ZP M3-0.5X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07860.030.0008
  • Mfr. Model # M07860.030.0008
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.068 lbs

Technical Specs

  • Material Alloy Steel
  • Package Quantity 100
  • Finish Zinc Plated
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Item Set Screw
  • Drive Size 2.50 mm
  • Overall Length 8mm
  • Rockwell Hardness HRC 45 - HRC 53
  • Drive Type Hex Socket
  • Point Type Flat
  • Thread Size M3 x 0.5mm
  • Meets D913
  • Point Material Alloy Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list