Skip Content
SOCKET SET FLAT POINT ZP M10-1.5X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET FLAT POINT ZP M10-1.5X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07860.100.0020
  • Mfr. Model # M07860.100.0020
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.948 lbs

Technical Specs

  • Finish Zinc Plated
  • Material Alloy Steel
  • Item Set Screw
  • Thread Size M10 x 1.5mm
  • Package Quantity 50
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Size 5 mm
  • Drive Type Hex Socket
  • Overall Length 20mm
  • Meets D913
  • Point Type Flat
  • Point Material Alloy Steel
  • Rockwell Hardness HRC 45 - HRC 53
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list