Skip Content
SOCKET SET FLAT POINT ZP M10-1.5X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET FLAT POINT ZP M10-1.5X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07860.100.0012
  • Mfr. Model # M07860.100.0012
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.496 lbs

Technical Specs

  • Finish Zinc Plated
  • Material Alloy Steel
  • Item Set Screw
  • Package Quantity 50
  • Thread Size M10 x 1.5mm
  • Drive Size 5 mm
  • Drive Type Hex Socket
  • Overall Length 12mm
  • Point Type Flat
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Meets D913
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list