Skip Content
SOCKET SET FLAT POINT ZP 7/16-14X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET FLAT POINT ZP 7/16-14X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07860.043.0200
  • Mfr. Model # U07860.043.0200
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.584 lbs

Technical Specs

  • Item Set Screw
  • Finish Zinc Plated
  • Package Quantity 10
  • Material Alloy Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size 7/16"-14
  • Drive Size 7/32"
  • Drive Type Hex Socket
  • Point Type Flat
  • Overall Length 2"
  • Meets ASME B18.3
  • Class 3A
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • Decimal Equivalent 0.219"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list