Skip Content
SOCKET SET FLAT POINT ZP 5/8-11X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET FLAT POINT ZP 5/8-11X4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07860.062.0400
  • Mfr. Model # U07860.062.0400
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.31 lbs

Technical Specs

  • Material Alloy Steel
  • Finish Zinc Plated
  • Item Set Screw
  • Package Quantity 5
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Class 3A
  • Thread Size 5/8"-11
  • Drive Size 5/16"
  • Drive Type Hex Socket
  • Overall Length 4"
  • Point Type Flat
  • Rockwell Hardness HRC 45 - HRC 65
  • Meets ASME B18.3
  • Point Material Alloy Steel
  • Decimal Equivalent 0.313"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list