SOCKET SET FLAT POINT ZP 5/8-11X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET FLAT POINT ZP 5/8-11X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07860.062.0100
  • Mfr. Model # U07860.062.0100
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.616 lbs

Technical Specs

  • Item Set Screw
  • Finish Zinc Plated
  • Material Alloy Steel
  • Package Quantity 10
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size 5/8"-11
  • Class 3A
  • Drive Size 5/16"
  • Meets ASME B18.3
  • Overall Length 1"
  • Drive Type Hex Socket
  • Point Material Alloy Steel
  • Point Type Flat
  • Rockwell Hardness HRC 45 - HRC 58
  • Decimal Equivalent 0.313"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list