Skip Content
SOCKET SET FLAT POINT ZP 1/2-13X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET FLAT POINT ZP 1/2-13X3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07860.050.0300
  • Mfr. Model # U07860.050.0300
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.274 lbs

Technical Specs

  • Finish Zinc Plated
  • Package Quantity 10
  • Material Alloy Steel
  • Item Set Screw
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size 1/2"-13
  • Drive Size 1/4"
  • Class 3A
  • Drive Type Hex Socket
  • Overall Length 3"
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Type Flat
  • Meets ASME B18.3
  • Point Material Alloy Steel
  • Decimal Equivalent 0.250"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list