Skip Content
SOCKET SET FLAT POINT NO4-40X3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET FLAT POINT NO4-40X3/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07810.011.0018
  • Mfr. Model # U07810.011.0018
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 951
  • Shipping Weight 0.029 lbs

Technical Specs

  • Material Alloy Steel
  • Item Socket Set Screw
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size 4"-40
  • Package Quantity 100
  • Drive Type Hex Socket
  • Drive Size 0.050"
  • Overall Length 3/16"
  • Point Type Flat
  • Class 3A
  • Meets ASME B18.3 / ASTM F912
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • Decimal Equivalent 0.112"
  • Finish Plain
  • Type UNC
  • Point Dia. 0.051" - 0.061"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list