SOCKET SET FLAT POINT NO10-24X5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET FLAT POINT NO10-24X5/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07810.019.0031
  • Mfr. Model # U07810.019.0031
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 951
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Set Screw
  • Material Alloy Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 100
  • Thread Size 10"-24
  • Class 3A
  • Overall Length 5/1634LF48114797_ATTRFlat34LF48126536_ATTRASME B18.334LF48126548_ATTRHRC 45 - HRC 5334LF48139043_ATTRAlloy Steel34LF49100977_ATTR0.125
  • Drive Type Hex Socket
  • Drive Size 3/32"
  • Point Type Flat
  • Rockwell Hardness 45 - 53 HRC
  • Meets ASME B18.3
  • Point Material Alloy Steel
  • Decimal Equivalent 0.125"
  • Finish Plain
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list