Skip Content
SOCKET SET FLAT POINT NO10-24X3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET FLAT POINT NO10-24X3/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07810.019.0018
  • Mfr. Model # U07810.019.0018
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 951
  • Shipping Weight 0.079 lbs

Technical Specs

  • Item Set Screw
  • Material Alloy Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 100
  • Thread Size 10"-24
  • Drive Size 3/32"
  • Class 3A
  • Point Type Flat
  • Drive Type Hex Socket
  • Meets ASME B18.3
  • Overall Length 3/16"
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • Decimal Equivalent 0.050"
  • Finish Plain
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list