Skip Content
SOCKET SET FLAT POINT NO10-24X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET FLAT POINT NO10-24X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07810.019.0100
  • Mfr. Model # U07810.019.0100
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 951
  • Shipping Weight 0.565 lbs

Technical Specs

  • Item Set Screw
  • Material Alloy Steel
  • Class 3A
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 100
  • Thread Size 10"-24
  • Drive Size 3/32"
  • Overall Length 1"
  • Drive Type Hex Socket
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Type Flat
  • Point Material Alloy Steel
  • Meets ASME B18.3
  • Decimal Equivalent 0.094"
  • Finish Plain
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list