SOCKET SET FLAT POINT NO10-24X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET FLAT POINT NO10-24X1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07810.019.0050
  • Mfr. Model # U07810.019.0050
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 951
  • Shipping Weight 0.275 lbs

Technical Specs

  • Item Set Screw
  • Material Alloy Steel
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size 10"-24
  • Drive Type Hex Socket
  • Drive Size 3/32"
  • Point Type Flat
  • Class 3A
  • Rockwell Hardness HRC 45 - HRC 53
  • Overall Length 1/2"
  • Point Material Alloy Steel
  • Meets ASME B18.3
  • Finish Plain
  • Decimal Equivalent 0.156"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list