Skip Content
SOCKET SET FLAT POINT 7/16-14X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET FLAT POINT 7/16-14X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07810.043.0200
  • Mfr. Model # U07810.043.0200
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 951
  • Shipping Weight 0.584 lbs

Technical Specs

  • Material Alloy Steel
  • Item Set Screw
  • Package Quantity 10
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size 7/16"-14
  • Class 3A
  • Drive Size 7/32"
  • Drive Type Hex Socket
  • Point Type Flat
  • Overall Length 2"
  • Point Material Alloy Steel
  • Meets ASME B18.3
  • Rockwell Hardness HRC 45 - HRC 53
  • Decimal Equivalent 0.219"
  • Finish Plain
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list