Skip Content
SOCKET SET FLAT POINT 7/16-14X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET FLAT POINT 7/16-14X1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07810.043.0050
  • Mfr. Model # U07810.043.0050
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 951
  • Shipping Weight 0.606 lbs

Technical Specs

  • Item Set Screw
  • Material Alloy Steel
  • Package Quantity 50
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size 7/16"-14
  • Class 3A
  • Drive Size 7/32"
  • Drive Type Hex Socket
  • Overall Length 1/2"
  • Point Type Flat
  • Rockwell Hardness HRC 45 - HRC 53
  • Meets ASME B18.3
  • Point Material Alloy Steel
  • Finish Plain
  • Decimal Equivalent 0.219"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list