Skip Content
SOCKET SET FLAT POINT 5/8-11X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET FLAT POINT 5/8-11X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07810.062.0100
  • Mfr. Model # U07810.062.0100
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 951
  • Shipping Weight 0.616 lbs

Technical Specs

  • Package Quantity 10
  • Item Set Screw
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Material Alloy Steel
  • Thread Size 5/8"-11
  • Class 3A
  • Drive Size 5/16"
  • Drive Type Hex Socket
  • Overall Length 1"
  • Meets ASME B18.3
  • Point Type Flat
  • Point Material Alloy Steel
  • Rockwell Hardness HRC 45 - HRC 53
  • Decimal Equivalent 0.313"
  • Finish Plain
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list