Skip Content
SOCKET SET FLAT POINT 3/8-16X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET FLAT POINT 3/8-16X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07810.037.0100
  • Mfr. Model # U07810.037.0100
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 951
  • Shipping Weight 2.232 lbs

Technical Specs

  • Material Alloy Steel
  • Item Set Screw
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size 3/8"-16
  • Class 3A
  • Drive Size 3/16"
  • Point Type Flat
  • Drive Type Hex Socket
  • Overall Length 1"
  • Meets ASME B18.3
  • Point Material Alloy Steel
  • Rockwell Hardness HRC 45 - HRC 53
  • Finish Plain
  • Decimal Equivalent 0.188"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list