SOCKET SET FLAT POINT 3/8-16X1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET FLAT POINT 3/8-16X1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07810.037.0025
  • Mfr. Model # U07810.037.0025
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 951
  • Shipping Weight 0.485 lbs

Technical Specs

  • Item Set Screw
  • Material Alloy Steel
  • Package Quantity 100
  • Thread Size 3/8"-16
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Size 3/16"
  • Class 3A
  • Drive Type Hex Socket
  • Overall Length 1/4"
  • Point Type Flat
  • Meets ASME B18.3
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • Decimal Equivalent 0.188"
  • Finish Plain
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list