Skip Content
SOCKET SET FLAT POINT 1/2-13X5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET FLAT POINT 1/2-13X5/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07810.050.0062
  • Mfr. Model # U07810.050.0062
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 951
  • Shipping Weight 1.064 lbs

Technical Specs

  • Item Set Screw
  • Material Alloy Steel
  • Package Quantity 50
  • Thread Size 1/2"-13
  • Class 3A
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Type Hex Socket
  • Point Type Flat
  • Overall Length 5/8"
  • Drive Size 1/4"
  • Point Material Alloy Steel
  • Rockwell Hardness HRC 45 - HRC 53
  • Meets ASME B18.3 / ASTM F912
  • Finish Black oxide
  • Decimal Equivalent 0.250"
  • Type UNC
  • System of Measurement Inch
  • Point Dia. 0.270" - 0.291"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list