Skip Content
SOCKET SET FLAT POINT 1/2-13X1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET FLAT POINT 1/2-13X1-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07810.050.0150
  • Mfr. Model # U07810.050.0150
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 951
  • Shipping Weight 1.553 lbs

Technical Specs

  • Item Set Screw
  • Material Alloy Steel
  • Thread Size 1/2"-13
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 25
  • Drive Size 1/4"
  • Drive Type Hex Socket
  • Class 3A
  • Overall Length 1-1/2"
  • Meets ASME B18.3
  • Point Type Flat
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • Decimal Equivalent 0.250"
  • Finish Plain
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list