Skip Content
SOCKET SET FLAT PNT ZP M12-1.75X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET FLAT PNT ZP M12-1.75X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07860.120.0012
  • Mfr. Model # M07860.120.0012
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.739 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Set Screw
  • Material Alloy Steel
  • Package Quantity 50
  • Drive Size 6 mm
  • Thread Size M12 x 1.75mm
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Type Hex Socket
  • Overall Length 12mm
  • Meets D913
  • Point Type Flat
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list