Skip Content
SOCKET SET FLAT PNT ZP 7/16-14X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET FLAT PNT ZP 7/16-14X7/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07860.043.0087
  • Mfr. Model # U07860.043.0087
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.24 lbs

Technical Specs

  • Package Quantity 50
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Finish Zinc Plated
  • Item Set Screw
  • Material Alloy Steel
  • Class 3A
  • Thread Size 7/16"-14
  • Drive Size 7/32"
  • Point Type Flat
  • Meets ASME B18.3
  • Overall Length 7/8"
  • Drive Type Hex Socket
  • Point Material Alloy Steel
  • Rockwell Hardness HRC 45 - HRC 53
  • Decimal Equivalent 0.219"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list