Skip Content
SOCKET SET FLAT PNT ZP 5/8-11X2-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET FLAT PNT ZP 5/8-11X2-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07860.062.0250
  • Mfr. Model # U07860.062.0250
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.637 lbs

Technical Specs

  • Material Alloy Steel
  • Item Set Screw
  • Package Quantity 10
  • Finish Zinc Plated
  • Thread Size 5/8"-11
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Class 3A
  • Drive Size 5/16"
  • Point Type Flat
  • Drive Type Hex Socket
  • Meets ASME B18.3
  • Overall Length 2-1/2"
  • Point Material Alloy Steel
  • Rockwell Hardness HRC 45 - HRC 63
  • Decimal Equivalent 0.313"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list