Skip Content
SOCKET SET FLAT PNT ZP 3/8-16X1-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET FLAT PNT ZP 3/8-16X1-3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07860.037.0175
  • Mfr. Model # U07860.037.0175
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.063 lbs

Technical Specs

  • Item Set Screw
  • Material Alloy Steel
  • Package Quantity 50
  • Finish Zinc Plated
  • Thread Size 3/8"-16
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Type Hex Socket
  • Drive Size 3/16"
  • Class 3A
  • Rockwell Hardness HRC 45 - HRC 53
  • Meets ASME B18.3
  • Point Type Flat
  • Point Material Alloy Steel
  • Overall Length 1-3/4"
  • Decimal Equivalent 0.188"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list