Skip Content
SOCKET SET FLAT PNT ZP 1/2-13X1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET FLAT PNT ZP 1/2-13X1-1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07860.050.0125
  • Mfr. Model # U07860.050.0125
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.238 lbs

Technical Specs

  • Finish Zinc Plated
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 25
  • Item Set Screw
  • Material Alloy Steel
  • Thread Size 1/2"-13
  • Class 3A
  • Drive Size 1/4"
  • Drive Type Hex Socket
  • Meets ASME B18.3
  • Point Type Flat
  • Overall Length 1-1/4"
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Alloy Steel
  • Decimal Equivalent 0.250"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list