Skip Content
SOCKET SET FLAT PNT SSA2 M8-1.25X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET FLAT PNT SSA2 M8-1.25X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51240.080.0080
  • Mfr. Model # M51240.080.0080
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1013
  • Shipping Weight 2.646 lbs

Technical Specs

  • Package Quantity 50
  • Thread Size M8 x 1.25mm
  • Item Set Screw
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Material A2 Stainless Steel
  • Drive Size 4 mm
  • Drive Type Hex Socket
  • Overall Length 80mm
  • Rockwell Hardness HRB 96 - HRC 33
  • Meets D913
  • Point Type Flat
  • Point Material A2 Stainless Steel
  • Finish Plain
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list