Skip Content
SOCKET SET FLAT PNT SSA2 M8-1.25X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET FLAT PNT SSA2 M8-1.25X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51240.080.0040
  • Mfr. Model # M51240.080.0040
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1013
  • Shipping Weight 1.323 lbs

Technical Specs

  • Material A2 Stainless Steel
  • Item Set Screw
  • Package Quantity 50
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size M8 x 1.25mm
  • Drive Size 4 mm
  • Drive Type Hex Socket
  • Overall Length 40mm
  • Rockwell Hardness HRB 96 - HRC 33
  • Point Type Flat
  • Meets D913
  • Point Material A2 Stainless Steel
  • Finish Plain
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list