Skip Content
SOCKET SET FLAT PNT SSA2 M8-1.25X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET FLAT PNT SSA2 M8-1.25X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51240.080.0012
  • Mfr. Model # M51240.080.0012
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1013
  • Shipping Weight 0.066 lbs

Technical Specs

  • Item Socket Set Screw
  • Package Quantity 10
  • Thread Size M8 x 1.25mm
  • Material A2 Stainless Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Type Hex Socket
  • Drive Size 4 mm
  • Overall Length 12mm
  • Point Material Stainless Steel A2
  • Rockwell Hardness HRB 96 - HRC 33
  • Point Type Flat
  • Meets DIN 913 / ISO 4026
  • Decimal Equivalent 0.315"
  • Finish Plain
  • Class 6G
  • System of Measurement Metric
  • Type MM (Metric)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list