Skip Content
SOCKET SET FLAT PNT SSA2 M6-1X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET FLAT PNT SSA2 M6-1X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51240.060.0006
  • Mfr. Model # M51240.060.0006
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1013
  • Shipping Weight 0.089 lbs

Technical Specs

  • Material A2 Stainless Steel
  • Package Quantity 50
  • Thread Size M6 x 1mm
  • Item Socket Set Screw
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Size 3 mm
  • Point Type Flat
  • Drive Type Hex Socket
  • Overall Length 6mm
  • Meets DIN 913 / ISO 4026
  • Rockwell Hardness HRB 96 - HRC 33
  • Point Material Stainless Steel A2
  • Decimal Equivalent 0.236"
  • Finish Plain
  • Class 6G
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list