SOCKET SET FLAT PNT SSA2 M6-1X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET FLAT PNT SSA2 M6-1X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51240.060.0030
  • Mfr. Model # M51240.060.0030
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1013
  • Shipping Weight 1.102 lbs

Technical Specs

  • Item Set Screw
  • Package Quantity 100
  • Thread Size M6 x 1mm
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Size 3 mm
  • Material A2 Stainless Steel
  • Drive Type Hex Socket
  • Overall Length 30mm
  • Meets D913
  • Point Material A2 Stainless Steel
  • Rockwell Hardness HRB 96 - HRC 33
  • Point Type Flat
  • Finish Plain
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list