SOCKET SET FLAT PNT SSA2 M6-1X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET FLAT PNT SSA2 M6-1X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51240.060.0012
  • Mfr. Model # M51240.060.0012
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1013
  • Shipping Weight 0.397 lbs

Technical Specs

  • Material A2 Stainless Steel
  • Package Quantity 100
  • Item Set Screw
  • Thread Size M6 x 1mm
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Size 3 mm
  • Drive Type Hex Socket
  • Overall Length 12mm
  • Rockwell Hardness HRB 96 - HRC 33
  • Meets D913
  • Point Type Flat
  • Point Material A2 Stainless Steel
  • Finish Plain
  • Decimal Equivalent 0.050"
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list