Skip Content
SOCKET SET FLAT PNT SSA2 M6-1X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET FLAT PNT SSA2 M6-1X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51240.060.0010
  • Mfr. Model # M51240.060.0010
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1013
  • Shipping Weight 0.309 lbs

Technical Specs

  • Item Set Screw
  • Package Quantity 100
  • Thread Size M6 x 1mm
  • Drive Size 3 mm
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Material A2 Stainless Steel
  • Drive Type Hex Socket
  • Overall Length 10mm
  • Point Type Flat
  • Meets D913
  • Rockwell Hardness HRB 96 - HRC 33
  • Point Material A2 Stainless Steel
  • Decimal Equivalent 0.250"
  • Finish Plain
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list