Skip Content
SOCKET SET FLAT PNT SSA2 M4-0.7X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET FLAT PNT SSA2 M4-0.7X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51240.040.0006
  • Mfr. Model # M51240.040.0006
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1013
  • Shipping Weight 0.021 lbs

Technical Specs

  • Material A2 Stainless Steel
  • Item Socket Set Screw
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 25
  • Thread Size M4 x 0.7mm
  • Overall Length 6mm
  • Drive Size 2 mm
  • Drive Type Hex Socket
  • Point Type Flat
  • Meets DIN 913 / ISO 4026
  • Rockwell Hardness HRB 96 - HRC 33
  • Point Material Stainless Steel A2
  • Finish Plain
  • Decimal Equivalent 0.157"
  • Class 6G
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list