!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
SOCKET SET FLAT PNT SSA2 M4-0.7X12

SOCKET SET FLAT PNT SSA2 M4-0.7X12

APPROVED VENDOR

SOCKET SET FLAT PNT SSA2 M4-0.7X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOCKET SET FLAT PNT SSA2 M4-0.7X12

SOCKET SET FLAT PNT SSA2 M4-0.7X12

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FPBM51240.040.0012
  • Mfr. Model # M51240.040.0012
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.002 lbs
Suggested Replacement Product
SOCKET SET FLAT PT SSA2 M4-0.7X12,100/PK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.74 / PACKAGE of 100

EHC: EHC :

Technical Specs

  • Item Set Screw
  • System of Measurement Metric
  • Overall Length 12mm
  • Drive Size 2 mm
  • Finish Plain
  • Rockwell Hardness HRB 96 - HRC 33
  • Point Type Flat
  • Thread Size M4 x 0.7mm
  • Drive Type Hex Socket
  • Material A2 Stainless Steel
  • Point Material A2 Stainless Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list