Skip Content
SOCKET SET FLAT PNT SSA2 M4-0.7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET FLAT PNT SSA2 M4-0.7X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51240.040.0010
  • Mfr. Model # M51240.040.0010
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1013
  • Shipping Weight 0.075 lbs

Technical Specs

  • Item Socket Set Screw
  • Material A2 Stainless Steel
  • Drive Size 2 mm
  • Drive Type Hex Socket
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Overall Length 10mm
  • Package Quantity 50
  • Thread Size M4 x 0.7mm
  • Point Type Flat
  • Meets DIN 913 / ISO 4026
  • Point Material Stainless Steel A2
  • Rockwell Hardness HRB 96 - HRC 33
  • Finish Plain
  • Decimal Equivalent 0.157"
  • Class 6G
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list