SOCKET SET FLAT PNT SSA2 M3-0.5X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET FLAT PNT SSA2 M3-0.5X3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51240.030.0003
  • Mfr. Model # M51240.030.0003
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1013
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Socket Set Screw
  • Material A2 Stainless Steel
  • Package Quantity 25
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size M3 x 0.5mm
  • Drive Size 1.5 mm
  • Overall Length 3mm
  • Drive Type Hex Socket
  • Point Type Flat
  • Rockwell Hardness HRB 96 - HRC 33
  • Meets DIN 913 / ISO 4026
  • Point Material Stainless Steel A2
  • Finish Plain
  • Decimal Equivalent 0.118"
  • Class 6G
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list