Skip Content
SOCKET SET FLAT PNT SSA2 M3-0.5X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET FLAT PNT SSA2 M3-0.5X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51240.030.0016
  • Mfr. Model # M51240.030.0016
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1013
  • Shipping Weight 0.148 lbs

Technical Specs

  • Item Set Screw
  • Material A2 Stainless Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 100
  • Thread Size M3 x 0.5mm
  • Drive Size 1.5 mm
  • Meets D913
  • Point Type Flat
  • Drive Type Hex Socket
  • Overall Length 16mm
  • Rockwell Hardness HRB 96 - HRC 33
  • Point Material A2 Stainless Steel
  • Decimal Equivalent 0.188"
  • Finish Plain
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list