Skip Content
SOCKET SET FLAT PNT SSA2 M20-2.5X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET FLAT PNT SSA2 M20-2.5X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51240.200.0060
  • Mfr. Model # M51240.200.0060
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1013
  • Shipping Weight 1.264 lbs

Technical Specs

  • Item Set Screw
  • Material Stainless Steel A2
  • Package Quantity 5
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size M20 x 2.5mm
  • Drive Size 10 mm
  • Drive Type Hex Socket
  • Overall Length 60mm
  • Point Type Flat
  • Rockwell Hardness HRB 96 - HRC 33
  • Meets D913
  • Point Material Stainless Steel A2
  • Finish Plain
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list