SOCKET SET FLAT PNT SSA2 M2-0.4X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET FLAT PNT SSA2 M2-0.4X4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51240.020.0004
  • Mfr. Model # M51240.020.0004
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 1013
  • Shipping Weight 0.022 lbs

Technical Specs

  • Item Set Screw
  • Material A2 Stainless Steel
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size M2 x 0.4mm
  • Drive Size 0.9 mm
  • Overall Length 4mm
  • Meets D913
  • Drive Type Hex Socket
  • Rockwell Hardness HRB 96 - HRC 33
  • Point Type Flat
  • Point Material A2 Stainless Steel
  • Finish Plain
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list